
Premier Martin Yale W15 Original Green Paper Trimmer Wood Base 17 1/2 x 13
Mfr # W15
Zoro # G803713968
product price:Â $278.99
/ea
Free Shipping & Returns
Key Features
Cutting Length
15"
Sheet Capacity
20
Blade Material
Steel
Cutter Base Material
Wood
Height
4.3"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
W15
Zoro #
G803713968
UPC #
11991021509
Country of Origin
United States
Dimensions
Cutting Length
15"
Height
4.3"
Width
17"
Depth
24"
Details
Item
Trimmer
Sheet Capacity
20
Blade Material
Steel
Cutter Base Material
Wood
Number of Blades Included
1
Color
Green
Features
Non-skid Rubber Feet
Application/Usage
Paper
Cutting Style
Straight
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.