This item is Discontinued.

Martin Yale Premier, Stakcut Paper Trimmer, 30 Sheets, Wood Base, 19in X 24-7/8in 724

Premier, Stakcut Paper Trimmer, 30 Sheets, Wood Base, 19in X 24-7/8in (Discontinued)

  • Mfr # 724
  • Zoro # G210805362
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
724
Zoro #
G210805362
UPC #
11991072402
Country of Origin
United States

Dimensions

Cutting Length
24in
Height
0.8in
Width
19in
Depth
24in

Details

Item
Trimmer
Sheet Capacity
30
Blade Material
Steel
Cutter Base Material
Wood
Number of Blades Included
1
Color
Green
Cutting Style
Straight
Features
Locking Blade
Application/Usage
Cardboard

Description

Through-hardened steel blade is precision angled to cleanly cut tall stacks. Clamp securely holds paper to prevent shifting or tearing. Permanent 1/2in grid and dual standard and metric rulers ensure proper alignment. Safety features include finger guard that protects the entire length of the blade and patented automatic blade latch that locks with every cutting motion. Torsion spring prevents blade from accidentally falling. Ergonomic soft-grip handle. Heavy 3/4in thick wood base with non-skid rubber feet provide stability. Trimmer Board Type: Bypass; Sheet Capacity: 30; Cut Length: 24in; Blade Material: Hardened Steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.