
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP250
Zoro #
G410815666
UPC #
15086208004
Country of Origin
United States
Dimensions
Depth
12.5in
Width
13.8in
Height
9.5in
Punch Size
9/32in
Details
Item
Manual Hole Punch
Sheet Capacity
40 Sheet of 20lb Paper
Material
Steel
Features
Mar Proof Base Pad
Color
Black
Punch Shape
Round
Number of Punch Heads
2
Holes Separation
2.75in
Number of Holes Punched
2
Description
Preset for 9/32in holes, 2-3/4in center to center. Padded handle locks down for storage. Adjustable paper guide. Removable chip pan. Durable steel base. Sheet capacity is based on 20-lb. bond.. Sheet Capacity: 40; Operating Method: Manual; Number of Holes: 2; Hole Diameter: 9/32in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.