
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP40
Zoro #
G510815665
UPC #
15086999407
Country of Origin
United States
Dimensions
Depth
6in
Width
10.5in
Height
3in
Punch Size
9/32in
Details
Item
Manual Hole Punch
Sheet Capacity
30 Sheet of 20lb Paper
Material
Steel
Features
Paper Guide
Color
Black
Punch Shape
Round
Number of Punch Heads
3
Number of Holes Punched
3
Description
Add comfort to punching tasks with soft-touch gel padded handle. Adjustable paper centering guide ensures accurate punching. Pre-set to punch holes to fit a standard three-ring binder. Lock-down handle; large capacity chip pan. Non-skid feet to keep punch in place while punching. Durable steel construction. Sheet Capacity: 30; Operating Method: Manual; Number of Holes: 3; Hole Diameter: 9/32in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.