Zoro Homepage

PUNCH, 3HOLE, 20SH CAP, BK

  • Mfr # MP3

  • Zoro # G410815659


product price: $56.69
/ea

Key Features

Sheet Capacity
20 Sheet of 20lb Paper
Material
Rubber
Features
Paper Chip
Color
Black
Width
10.5in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP3
Zoro #
G410815659
UPC #
15086206703
Country of Origin
United States

Dimensions

Width
10.5in
Depth
6in
Height
2.8in
Punch Size
9/32in

Details

Item
Manual Hole Punch
Sheet Capacity
20 Sheet of 20lb Paper
Material
Rubber
Features
Paper Chip
Color
Black
Holes Separation
4.25in
Punch Shape
Round
Number of Punch Heads
3
Number of Holes Punched
3

Description

Oversized handle delivers easy, open-handed punching. Adjustable paper centering guide ensures proper paper alignment and accurate punching. Handle locks down. Large capacity chip pan means less emptying. Durable, tough steel. Sheet Capacity: 20; Operating Method: Manual; Number of Holes: 3; Hole Diameter: 9/32in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.