
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1340PB
Zoro #
G610815664
UPC #
15086204303
Country of Origin
United States
Dimensions
Width
10.9in
Height
11.1in
Depth
7.5in
Punch Size
13/32in
Details
Item
Manual Hole Punch
Sheet Capacity
40 Sheet of 20lb Paper
Features
Non-skid Base
Color
Black
Number of Punch Heads
3
Number of Holes Punched
2
Description
Lever handle increases leverage for easier punching no matter how big the stack. Punch heads adjust for two or three-hole punching to fit your needs. Heavy-gauge steel base; removable chip pan. Includes three punch heads, accepts up to seven heads additional punch heads sold separately. Extra Long Handle. Sheet Capacity: 40; Operating Method: Manual; Number of Holes: 2 to 7; Hole Diameter: 13/32in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.