Shop MARTINDALE ELECTRIC
See all product information
Create Account
8 in X 4 in X 3 in, Commstone, Grade Srf With Saw Handle
- Mfr # COMMX250SRF
- Zoro # G008139532
product price:Â
$
904.99
/ea
Free Shipping & Returns
Key Features
Length x Width x Depth (In.)
4" x 8" x 3"
For Use With
Electric Motor Maintenance, Polishing, Sanding
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- COMMX250SRF
- Zoro #
- G008139532
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Electric Motor Maintenance, Polishing, Sanding
Dimensions
- Length x Width x Depth (In.)
- 4" x 8" x 3"
Description
Our Commstones come in 6 grits for commutator or brass/copper slip rings: EC EX tra Coarse-36 Grit, C Coarse-46 Grit, M Medium-90 Grit, F Fine-120 Grit, P Polishing-220 Grit, EP EX tra Polish-320 GritWe also have 3 grits for cast iron and steel slip rings: SRC Coarse-36S Grit, SRM Medium-60S Grit, SRF Finish-90S GritCommutator stones are used for grinding commutators and slip rings into concentricity for maintenance and repair. When compared to turning tools commstones are easier to use, more time effective, and remove less copper. Commstones should be twice as long as the width of the longest flat spot and as long as will work freely between adjacent brush sets. Stone mounted on a large handle giving superb control. Generally used on large motors/generators.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.