Shop MARTINDALE ELECTRIC
See all product information
Create Account
Brush Seater Holder, 1/4 in X 1/4 in X 15 in
- Mfr # BRHDX1315
- Zoro # G208138908
product price:Â
$
25.89
/ea
Sold in multiples of 5 for
$129.45
Key Features
Length x Width x Depth (In.)
1/4" x 1/4" x 15"
For Use With
Electric Motor Maintenance, Polishing, Sanding
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BRHDX1315
- Zoro #
- G208138908
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Electric Motor Maintenance, Polishing, Sanding
Dimensions
- Length x Width x Depth (In.)
- 1/4" x 1/4" x 15"
Description
Brush Seater Holders add an element of safety when seating brushes while the motor is running. Holder helps keep fingers away from rotating equipment, and the risk of possible shock is reduced because it is non-conductive. Holder also provides additional support to relatively fragile Brush Seater material.Brush seaters sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.