Shop MARTINDALE ELECTRIC
See all product information
Brush Seater, 2 in X 2 in X 2 in, Grade Es
Mfr # BRSRX23ES
Zoro # G808138773
product price:Â $46.59
/ea
Sold in multiples of 3 for $139.77
Key Features
For Use With
Electric Motor Maintenance, Polishing, Sanding
Length x Width x Depth (In.)
2 in x 2 in x 2 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BRSRX23ES
Zoro #
G808138773
UPC #
-
Country of Origin
United States
Dimensions
Length x Width x Depth (In.)
2 in x 2 in x 2 in
Details
For Use With
Electric Motor Maintenance, Polishing, Sanding
Description
Our Brush Seaters come in 5 grades: ES EX tra Soft, FH Fine Hard, MS Medium Soft-our most popular, FS Fine Soft, and MH Medium HardBrush Seaters are used to easily and accurately seat commutator and slip ring brushes of any material. To use the Brush Seater, hold close to the brush so that Brush Seater material will be carried under the brush. At the same time, press on the brush to increase pressure. For best results, use a stone with a width equal to or greater than the width of the brush. For cleaning commutator pick a stone about 3/4 the length of the commutator bar and as thick as will neatly fit between the brushing rigs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.