Brush Seater, 8 in X 1-1/2 in X 1-1/2 in, Grade Es

  • Mfr # BRSRX27ES

  • Zoro # G808138865


product price:  $101.99
/ea
Sold in multiples of 2 for $203.98
Free Shipping & Returns

Key Features

For Use With
Electric Motor Maintenance, Polishing, Sanding
Length x Width x Depth (In.)
8 in x 1-1/2 in x 1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BRSRX27ES
Zoro #
G808138865
UPC #
-
Country of Origin
United States

Dimensions

Length x Width x Depth (In.)
8 in x 1-1/2 in x 1-1/2 in

Details

For Use With
Electric Motor Maintenance, Polishing, Sanding

Description

Our Brush Seaters come in 5 grades: ES EX tra Soft, FH Fine Hard, MS Medium Soft-our most popular, FS Fine Soft, and MH Medium HardBrush Seaters are used to easily and accurately seat commutator and slip ring brushes of any material. To use the Brush Seater, hold close to the brush so that Brush Seater material will be carried under the brush. At the same time, press on the brush to increase pressure. For best results, use a stone with a width equal to or greater than the width of the brush. For cleaning commutator pick a stone about 3/4 the length of the commutator bar and as thick as will neatly fit between the brushing rigs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.