This item is Discontinued.

This item is Discontinued.
Rubrite, 1-3/4 in X 3/4 in X 1 in With Pocket Handle (Discontinued)
Mfr #
RUBBX6245
Zoro #
G508138981
Country of Origin United States
Category Commutator Maintenance Products
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RUBBX6245
Zoro #
G508138981
UPC #
-
Country of Origin
United States
Dimensions
Length x Width x Depth (In.)
3/4" x 1-3/4" x 3/4"
Details
For Use With
Electric Motor Maintenance, Polishing, Sanding
Description
Rubrite fleX ible abrasive cleaning stones are eX cellent for removing surface imperfections for any metal. Mildly abrasive, they do only enough cutting to produce a high polish and fine finish. They are slow-wearing, non-loading, and will not gum or dust.Recommended in commutator maintenance for periodic cleanup of surface, or for polishing the commutator after grinding with a Diamond D Commstone. Small pocket handle attached, perfect for burnishing small motor and generator commutator
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.