Zoro Homepage

Demagnetizer, Model D-3, 230V.

  • Mfr # DEMGD3B

  • Zoro # G908638982


product price: $1,042.99
/ea
Free Shipping & Returns

Key Features

Length
3-5/8"
Application
Demagnetizing tools
Width
5-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEMGD3B
Zoro #
G908638982
UPC #
-
Country of Origin
United States

Dimensions

Length
3-5/8"
Width
5-3/4"

Details

Item
Demagnetizer
Application
Demagnetizing tools

Description

The model D-3 demagnetizer is a valuable tool for maintaining tool efficiency and extending tool life. Tools can pick up metal shavings or chips throughout use if the acquire magnetism. The D-3 demagnetizer makes this an issue of the past, simply draw the tool from one pole to the other for several seconds and the tool is demagnetized.In cases where the tool is not convenient to move simply pass the demagnetizer over the tool while holding it by the handles. A foot switch allows the user to have both hands free during operation.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.