Zoro Homepage

Demagnetizer, Model P-2, 230V.

  • Mfr # DEMGP2B

  • Zoro # G708638991


product price: $1,065.99
/ea
Free Shipping & Returns

Key Features

Length
3-3/4"
Application
Demagnetizing tools
Width
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEMGP2B
Zoro #
G708638991
UPC #
-
Country of Origin
United States

Dimensions

Length
3-3/4"
Width
9"

Details

Item
Demagnetizer
Application
Demagnetizing tools

Description

The model D-2 demagnetizer is a valuable tool for maintaining tool efficiency and extending tool life. Tools can pick up metal shavings or chips throughout use if the acquire magnetism. The D-2 demagnetizer makes this an issue of the past, simply pass the tool through the 5-3/4 coil several times to demagnetize tool.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.