Zoro Homepage

UNDERCUTTER, MICA-MILLER, MODEL K, 115V. W/ STD. HEAD

  • Mfr # M-MU102A

  • Zoro # G511373621


product price: $7,039.99
/ea
Free Shipping & Returns

Key Features

Tool Weight
8 lbs
Application
Commutator Maintenance/Electric Motor Repair
Overall Length
16-1/2"
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-MU102A
Zoro #
G511373621
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
16-1/2"

Details

Tool Weight
8 lbs
Application
Commutator Maintenance/Electric Motor Repair
Voltage
115V

Description

The model K Mica-Miller is an excellent all-around undercutter for industrial plants or repair shops, as it can be used in the shop or taken to the job, and can be operated on A.C. from any lighting circuit. Saws or inVin cutters from 23/32in to 1-1/4in diameter can be used to undercut commutators of virtually any size. Full load saw spindle speeds are as follows: Small Head 3,500 RPM Standard Head 2,800 RPM Heavy-Duty Head 1,850 RPM NEEDS TO BE PAIRED WITH AN AIR FILTER LUBRICATOR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.