Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-Way Weed Killer, Liquid, Spray Application, 1 gal, Bottle

  • Mfr # 82210022

  • Zoro # G816298414


product price: $95.35
/ea
Sold in multiples of 4 for $381.40
Free Shipping & Returns

Key Features

Contains
Dimethylamine Salt of 24-Dichloro-Phenoxyacetic Acid Dimethylamine Salt of ()-R-2-(2-Methyl-4-Chlorophenoxy) Propionic Acid Dimethylamine Salt of Dicamba (36-Dichloro-o-Anisic Acid)
Application Method
Spray
Width
15 in
pH Range
8.5 to 9
Flammability Rating
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82210022
Zoro #
G816298414
UPC #
72693102200
Country of Origin
United States

Dimensions

Width
15 in
Depth
11.75 in
Length
10 in

Details

Contains
Dimethylamine Salt of 24-Dichloro-Phenoxyacetic Acid Dimethylamine Salt of ()-R-2-(2-Methyl-4-Chlorophenoxy) Propionic Acid Dimethylamine Salt of Dicamba (36-Dichloro-o-Anisic Acid)
Application Method
Spray
pH Range
8.5 to 9
Flammability Rating
1
Specific Gravity
1.13
Odor/Scent
Phenoxy Herbicide
Color
Clear Amber
Capacity
1 gal
Form
Liquid
Container Type
Bottle
Boiling Point
212° F

Description

Martin's 3-Way Weed Killer, 1 gal Net Content, Bottle Container, Liquid Form, Phenoxy Herbicide Odor/Scent, Clear Amber, Compositions: Dimethylamine Salt of 2,4-Dichloro-Phenoxyacetic Acid, Dimethylamine Salt of +-R-2-2-Methyl-4-Chlorophenoxy Propionic Acid, Dimethylamine Salt of Dicamba 3,6-Dichloro-o-Anisic Acid, 212 deg F Boiling Point, Flammability: 1, 1.13 Specific Gravity, 8.5 to 9 pH, Spray Application Method

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.