
Bifen I/T Insect Killer Liquid Concentrate 16 oz
Mfr # 82004430
Zoro # G116251003
product price: $32.39
/eaSold in multiples of 2 for $64.78
Key Features
Overall Height
4.3 in
Overall Width
8.05 in
Overall Length
2.1 in
For Use With
Liquids/Concentrates
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82004430
Zoro #
G116251003
UPC #
72693044302
Country of Origin
United States
Dimensions
Overall Height
4.3 in
Overall Width
8.05 in
Overall Length
2.1 in
Details
Item
Insecticides/Repellents
For Use With
Liquids/Concentrates
Description
Active Ingredient: 7.9 percent Bifenthrin, Odorless: Yes, Organic: No, Pest Type: All Insects, Product Form: Liquid Concentrate, Product Type: Insect Killer, No, Residual Protection: Yes, Safe for Edibles: No, No, Sub Brand: Bifen I/T, Brand Name: Martin'
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.