
Cyonora Lawn & Garden Insect Control Liquid 1 qt
Mfr # 82031984
Zoro # G316250998
product price: $23.29
/eaSold in multiples of 2 for $46.58
Key Features
Overall Length
2.75 in
Overall Width
9.8 in
Overall Height
5.1 in
For Use With
Liquids/Concentrates
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82031984
Zoro #
G316250998
UPC #
72693319844
Country of Origin
United States
Dimensions
Overall Length
2.75 in
Overall Width
9.8 in
Overall Height
5.1 in
Details
Item
Insecticides/Repellents
For Use With
Liquids/Concentrates
Description
Active Ingredient: .5 percent Lambda-Cyhalothrin, Odorless: No, Organic: No, Pest Type: Garden and Yard Insects, Product Form: Liquid, Product Type: Insect Control, No, Residual Protection: Yes, Safe for Edibles: Yes, No, Sub Brand: Cyonora Lawn & Garden
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.