Zoro Homepage

Cyper WSP Insect Killer Powder 4 x 9.5 gm

  • Mfr # 82300001

  • Zoro # G716251007


product price: $10.69
/ea
Sold in multiples of 2 for $21.38

Key Features

For Use With
Insecticide Granules
Overall Height
5.25 in
Overall Width
11.25 in
Overall Length
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82300001
Zoro #
G716251007
UPC #
72693823037
Country of Origin
United States

Dimensions

Overall Height
5.25 in
Overall Width
11.25 in
Overall Length
0.25 in

Details

For Use With
Insecticide Granules
Item
Insecticides/Repellents

Description

Active Ingredient: 40 percent Cypermethrin, Odorless: Yes, Organic: No, Pest Type: Crawling Insects, Product Form: Powder, Product Type: Insect Killer, No, Residual Protection: Yes, Safe for Edibles: No, No, Sub Brand: Cyper WSP, Brand Name: Martin's, Con

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.