Zoro Homepage

Eraser A/P Vegetation Herbicide Concentrate 2.5 gal

  • Mfr # 82004320

  • Zoro # G316255788


product price: $93.79
/ea
Sold in multiples of 2 for $187.58
Free Shipping & Returns

Key Features

For Use On
Vegetation Kill
Width
15.5 in
Height
10 in
Length
14.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82004320
Zoro #
G316255788
UPC #
72693043206
Country of Origin
United States

Dimensions

Width
15.5 in
Height
10 in
Length
14.25 in

Details

For Use On
Vegetation Kill
Item
Weed Control Products

Description

OMRI Certified: No, Organic: No, Packaging Type: Jug, Product Form: Concentrate, Product Type: Herbicide, Rain Proof: Yes, Sub Brand: Eraser A/P, Brand Name: Martin's, Container Size: 2.5, Coverage Area: 64000, Application Season: Multi Season, Control Ty

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.