Zoro Homepage

Eraser Max Vegetation Herbicide Concentrate 1 gal

  • Mfr # 82250002

  • Zoro # G816255950


product price: $96.19
/ea
Free Shipping & Returns

Key Features

Length
4.5 in
For Use On
Weed Control
Height
7 in
Width
11.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82250002
Zoro #
G816255950
UPC #
810084590362
Country of Origin
United States

Dimensions

Length
4.5 in
Height
7 in
Width
11.75 in

Details

For Use On
Weed Control
Item
Weed Control Products

Description

OMRI Certified: No, Organic: No, Packaging Type: Jug, Product Form: Concentrate, Product Type: Herbicide, Rain Proof: Yes, Sub Brand: Eraser Max, Brand Name: Martin's, Container Size: 1, Coverage Area: 17297, Application Season: Multi Season, Control Type

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.