Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eraser Vegetation Herbicide Concentrate 1 qt

  • Mfr # 82004318

  • Zoro # G216255857


product price: $24.99
/ea
Sold in multiples of 6 for $149.94

Key Features

For Use On
Vegetation Kill
Length
9 in
Height
15.25 in
Width
12.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82004318
Zoro #
G216255857
UPC #
72693043183
Country of Origin
United States

Dimensions

Length
9 in
Height
15.25 in
Width
12.75 in

Details

For Use On
Vegetation Kill
Item
Weed Control Products

Description

OMRI Certified: No, Organic: No, Packaging Type: Bottle, Product Form: Concentrate, Product Type: Herbicide, Rain Proof: Yes, Sub Brand: Eraser, Brand Name: Martin's, Container Size: 1, Coverage Area: 6400, Application Season: Multi Season, Control Type:

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.