Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eraser Weed and Grass Killer Concentrate 1 gal

  • Mfr # 82004319

  • Zoro # G616255907


product price: $63.86
/ea

Key Features

Width
11.75 in
Height
7 in
For Use On
Vegetation Kill
Length
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82004319
Zoro #
G616255907
UPC #
72693043190
Country of Origin
United States

Dimensions

Width
11.75 in
Height
7 in
Length
4.5 in

Details

For Use On
Vegetation Kill
Item
Weed Control Products

Description

OMRI Certified: No, Organic: No, Packaging Type: Jug, Product Form: Concentrate, Product Type: Killer, Rain Proof: Yes, Sub Brand: Eraser, Brand Name: Martin's, Container Size: 1, Coverage Area: 25600, Application Season: Multi Season, Control Type: Non-S

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.