Zoro Homepage

Insecticide, Liquid, Light Amber, Mild Hydrocarbon, 2.5 gal

  • Mfr # 82004553

  • Zoro # G716298361


product price: $111.99
/ea
Sold in multiples of 2 for $223.98
Free Shipping & Returns

Key Features

Form
Liquid
Depth (In.)
15.5 in
Overall Width
14.25 in
Active Ingredients
Permethrin Piperonyl Butoxide Petroleum Hydrocarbon
Overall Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82004553
Zoro #
G716298361
UPC #
72693045538
Country of Origin
United States

Dimensions

Depth (In.)
15.5 in
Overall Width
14.25 in
Overall Length
10 in

Details

Form
Liquid
Active Ingredients
Permethrin Piperonyl Butoxide Petroleum Hydrocarbon
Odor/Scent
Mild Hydrocarbon
Color
Light Amber
Flash Point
230° F
Viscosity
32.6 mPa
Capacity
2.5 gal
pH Range
5 to 5.5
Density
7.16-lb/gal
Flammability Rating
1
Application Method
Pour-On
Specific Gravity
0.858-g/mL

Description

Permethrin 1% synergized pour on insecticide controls lice, face flies, and horn flies on beef cattle, lactating and non-lactating calves and dairy cattle. It eliminates keds on lambs and sheep when applied as a pour-on. This oil-based formula consists of permethrin, synergized with Piperonyl Butoxide which assure a quick knockdown and adequate results.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.