Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Purpose Insecticide, Liquid, Light Yellow/Orange, Slight, 1 gal

  • Mfr # 82994503

  • Zoro # G716224551


product price: $118.99
/ea
Sold in multiples of 4 for $475.96
Free Shipping & Returns

Key Features

Active Ingredients
Permethrin
Overall Width
10 in
Depth (In.)
12.25 in
Form
Liquid
Overall Length
15.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82994503
Zoro #
G716224551
UPC #
72693450301
Country of Origin
United States

Dimensions

Overall Width
10 in
Depth (In.)
12.25 in
Overall Length
15.25 in

Details

Active Ingredients
Permethrin
Form
Liquid
Color
Light Yellow/Orange
Specific Gravity
1.0158-g/cu-cm
Flammability Rating
1
pH Range
5.54
Viscosity
846 mPa
Density
8.477-lb/gal
Application Method
Spray
Capacity
1 gal
Odor/Scent
Slight

Description

Martin's Permethrin 10% concentrate is a long-lasting water-based livestock and premise spray that provides knockdown, broad spectrum insecticidal effectiveness, and excellent residual activity for up to 28 days. Kills flies, face flies, horn flies, stable flies, house flies, lice, fleas, ticks, mites, ants and mosquitoes. Use sites: indoor, outdoor, lawns, horses, swine, cattle, cows, beef, dairy, animal housing, barns, kennels, yards, dairies, stables, sheep, goats, pigs, poultry, chickens, misting, dogs, pour on, backrubber.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.