Zoro Homepage

Permethrin SFR Insect Killer Liquid Concentrate 32 oz

  • Mfr # 82004505

  • Zoro # G216250999


product price: $67.89
/ea

Key Features

For Use With
Liquids/Concentrates
Overall Width
9.8 in
Overall Length
2.75 in
Overall Height
5.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82004505
Zoro #
G216250999
UPC #
72693045040
Country of Origin
United States

Dimensions

Overall Width
9.8 in
Overall Length
2.75 in
Overall Height
5.1 in

Details

For Use With
Liquids/Concentrates
Item
Insecticides/Repellents

Description

Active Ingredient: 36.8 percent Permethrin, Odorless: No, Organic: No, Pest Type: Termites, Product Form: Liquid Concentrate, Product Type: Insect Killer, No, Residual Protection: Yes, Safe for Edibles: Yes, No, Sub Brand: Permethrin SFR, Brand Name: Mart

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.