Zoro Homepage

Pour-On Insecticide, Liquid, Light Amber, Mild Hydrocarbon, 1 gal

  • Mfr # 82031766

  • Zoro # G616298416


product price: $47.95
/ea
Sold in multiples of 6 for $287.70

Key Features

Overall Length
14.25 in
Depth (In.)
12.5 in
Overall Width
13.5 in
Form
Liquid
Active Ingredients
Permethrin Piperonyl Butoxide Petroleum Hydrocarbon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82031766
Zoro #
G616298416
UPC #
72693317666
Country of Origin
United States

Dimensions

Overall Length
14.25 in
Depth (In.)
12.5 in
Overall Width
13.5 in

Details

Form
Liquid
Active Ingredients
Permethrin Piperonyl Butoxide Petroleum Hydrocarbon
Viscosity
32.6 MPa
pH Range
5 to 5.5
Density
7.16-lb/gal
Odor/Scent
Mild Hydrocarbon
Specific Gravity
0.85
Color
Light Amber
Flash Point
230° F
Capacity
1 gal
Flammability Rating
1

Description

Martin's Permethrin 1% Synergized Pour On insecticide controls lice, face flies, and horn flies on beef cattle, lactating and non-lactating calves and dairy cattle. It eliminates keds on lambs and sheep when applied as a pour-on. This oil-based formula consists of Permethrin, synergized with Piperonyl Butoxide which guarantees a quick knockdown and adequate results.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.