Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pramitol 25E Vegetation Herbicide Concentrate 32 oz

  • Mfr # 82000040

  • Zoro # G116255896


product price: $35.99
/ea

Key Features

For Use On
Vegetation Kill
Height
4.5 in
Width
9 in
Length
2.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82000040
Zoro #
G116255896
UPC #
72693000407
Country of Origin
United States

Dimensions

Height
4.5 in
Width
9 in
Length
2.6 in

Details

For Use On
Vegetation Kill
Item
Weed Control Products

Description

OMRI Certified: No, Organic: No, Packaging Type: Bottle, Product Form: Concentrate, Product Type: Herbicide, Rain Proof: No, Sub Brand: Pramitol 25E, Brand Name: Martin's, Container Size: 32, Coverage Area: 2500, Application Season: Multi Season, Control

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.