Zoro Homepage

Surrender Fire Ant Bait, Granular, Moderately Sweet, 12 oz

  • Mfr # 82701000

  • Zoro # G216224716


product price: $20.25
/ea

Key Features

Depth (In.)
11.438 in
Active Ingredients
Indoxacarb Novaluron Pyriproxyfen
Overall Length
6.75 in
Form
Granular
Overall Width
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82701000
Zoro #
G216224716
UPC #
810084590324
Country of Origin
United States

Dimensions

Depth (In.)
11.438 in
Overall Length
6.75 in
Overall Width
8.5 in

Details

Active Ingredients
Indoxacarb Novaluron Pyriproxyfen
Form
Granular
Odor/Scent
Moderately Sweet
pH Range
6 to 7
Color
Yellow
Capacity
12 oz

Description

Martin's Surrender Fire Ant Bait, 12 oz Net Content, Granular Form, Moderately Sweet Odor/Scent, Yellow, Compositions: Indoxacarb, Novaluron, Pyriproxyfen, 6 to 7 pH

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.