Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surrender Fire Ant Killer Powder 1 lb

  • Mfr # 82004964

  • Zoro # G616251008


product price: $30.29
/ea
Sold in multiples of 2 for $60.58

Key Features

Overall Width
7 in
For Use With
Insecticide Dusts
Overall Length
4 in
Overall Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
82004964
Zoro #
G616251008
UPC #
72693049642
Country of Origin
United States

Dimensions

Overall Width
7 in
Overall Length
4 in
Overall Height
4 in

Details

Item
Insecticides/Repellents
For Use With
Insecticide Dusts

Description

Active Ingredient: 75 percent Acephate, Odorless: No, Organic: No, Pest Type: Fire Ants, Product Form: Powder, Product Type: Fire Ant Killer, Yes, Residual Protection: Yes, Safe for Edibles: No, No, Sub Brand: Surrender, Brand Name: Martin's, Container Si

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.