Zoro Homepage

Viper Insect Killer Liquid Concentrate 1 oz

  • Mfr # 82005004

  • Zoro # G316251001


product price: $12.75
/ea
Sold in multiples of 4 for $51.00

Key Features

Overall Width
6.5 in
Overall Height
5 in
Overall Length
0.5 in
For Use With
Liquids/Concentrates
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82005004
Zoro #
G316251001
UPC #
72693050044
Country of Origin
United States

Dimensions

Overall Width
6.5 in
Overall Height
5 in
Overall Length
0.5 in

Details

Item
Insecticides/Repellents
For Use With
Liquids/Concentrates

Description

Active Ingredient: 25.3 percent Cypermethrin, Odorless: No, Organic: No, Pest Type: Crawling Insects, Product Form: Liquid Concentrate, Product Type: Insect Killer, No, Residual Protection: Yes, Safe for Edibles: No, No, Sub Brand: Viper, Brand Name: Mart

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.