Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Viper Insect Killer Liquid Concentrate 4 oz

  • Mfr # 82005005

  • Zoro # G916251005


product price: $24.19
/ea
Sold in multiples of 2 for $48.38

Key Features

For Use With
Liquids/Concentrates
Overall Width
6.25 in
Overall Length
1.125 in
Overall Height
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82005005
Zoro #
G916251005
UPC #
72693050051
Country of Origin
United States

Dimensions

Overall Width
6.25 in
Overall Length
1.125 in
Overall Height
4.25 in

Details

For Use With
Liquids/Concentrates
Item
Insecticides/Repellents

Description

Active Ingredient: 25.3 percent Cypermethrin, Odorless: No, Organic: No, Pest Type: Crawling Insects, Product Form: Liquid Concentrate, Product Type: Insect Killer, No, Residual Protection: Yes, Safe for Edibles: No, No, Sub Brand: Viper, Brand Name: Mart

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.