Zoro Homepage

Weed Killer, Liquid, 2.5 gal

  • Mfr # 82210010

  • Zoro # G516224737


product price: $79.45
/ea
Sold in multiples of 2 for $158.90
Free Shipping & Returns

Key Features

Contains
Dimethylamine Salt of 24-Dichlorophenoxyacetic Acid
Odor/Scent
Phenolic-Amine
Form
Liquid
Flammability Rating
1
Color
Clear Pale
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82210010
Zoro #
G516224737
UPC #
72693100107
Country of Origin
United States

Dimensions

Depth
15.5 in
Length
10 in
Width
14.25 in

Details

Contains
Dimethylamine Salt of 24-Dichlorophenoxyacetic Acid
Odor/Scent
Phenolic-Amine
Form
Liquid
Flammability Rating
1
Color
Clear Pale
pH Range
8.9 to 9.1
Density
9.7-lb/gal
Capacity
2.5 gal

Description

A post-emergent herbicide for control of many broadleaf weeds and brush. 2,4-D Amine is water based formulation designed to protect most turfgrass species from unwanted weeds when used as directed. 2,4-D Amine is also labeled for aquatic weed control, control of trees by injection and tank mixes.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.