Zoro Homepage

Weed Killer, Liquid, Clear Amber, 1 qt

  • Mfr # 82210023

  • Zoro # G816298377


product price: $22.15
/ea

Key Features

Contains
Dimethylamine Salt of 24-Dichloro-Phenoxyacetic Acid Dimethylamine Salt of ()-R-2-(2-Methyl-4-Chlorophenoxy) Propionic Acid Dimethylamine Salt of Dicamba (36-Dichloro-o-Anisic Acid)
pH Range
8.5 to 9
Color
Clear Amber
Width
9 in
Flammability Rating
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82210023
Zoro #
G816298377
UPC #
72693102309
Country of Origin
United States

Dimensions

Width
9 in
Length
8 in
Depth
9.25 in

Details

Contains
Dimethylamine Salt of 24-Dichloro-Phenoxyacetic Acid Dimethylamine Salt of ()-R-2-(2-Methyl-4-Chlorophenoxy) Propionic Acid Dimethylamine Salt of Dicamba (36-Dichloro-o-Anisic Acid)
pH Range
8.5 to 9
Color
Clear Amber
Flammability Rating
1
Specific Gravity
1.13
Odor/Scent
Phenoxy Herbicide
Capacity
1 qt
Boiling Point
212° F
Form
Liquid

Description

Martin's Weed Killer, Net Content: 1 qt, Liquid, Odor/Scent: Phenoxy Herbicide, Clear Amber, Compositions: Dimethylamine Salt of 2,4-Dichloro-Phenoxyacetic Acid, Dimethylamine Salt of +-R-2-2-Methyl-4-Chlorophenoxy Propionic Acid, Dimethylamine Salt of Dicamba 3,6-Dichloro-o-Anisic Acid, Boiling Point: 212 deg F, Flammability Rating: 1, Specific Gravity: 1.13, pH Range: 8.5 to 9

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.