Shop MARTOR

Argentax Multipos, Retractable 6 in L

  • Mfr # 00915210.02

  • Zoro # G201075330


product price:  $28.19
/ea

Key Features

Overall Length
6 in
Handle Material
Metal
Application
Multipurpose
Metal Detectable
Yes
Blade Operation
Retractable
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
00915210.02
Zoro #
G201075330
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
6 in
Overall Width
3/4 in
Overall Thickness
1.25 in
Blade Thickness
0.03 in
Blade Projection Length
3/4 in

Details

Item
Argentax Multipos
Handle Material
Metal
Application
Multipurpose
Metal Detectable
Yes
Blade Operation
Retractable
Blade Finish
Zinc Plated
Number of Blades Included
5
Manufacturer Model Number of Included Blade
No. 51
Hand Orientation
Ambidextrous
Other Material Applications
PVC, Shrink Foil, Slabbing Materials of Roll, Tape
For Cutting Fabric
Yes
Replaceable Blade
Yes
Number of Blades Stored
5
For Cutting Rubber
Yes
Handle Style
Ergonomic
Grip Type
Plain
For Cutting Plastic
Yes
For Cutting Paper
Yes
Blade Change Method
Screw
Blade Retraction Type
Manual
For Cutting Cardboard
Yes
Tether Ready
Yes
Blade Tip
Standard

Description

Argentax Multipos, Application Multipurpose, Blade Change Method Screw, Blade Finish Zinc Plated, Blade Projection Length 3/4 in, Blade Operation Retractable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.