Bracket Holster, Silver, Stainless Steel, 0 Pockets
Mfr # 9962.06
Zoro # G716424036
product price: $6.15
/eaKey Features
Attachment Type
Bracket
Overall Depth
4 1/8 in
For Tool Type
Safety Cutters
Material
Stainless Steel
Primary Application
General Purpose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9962.06
Zoro #
G716424036
UPC #
-
Country of Origin
Germany
Dimensions
Overall Depth
4 1/8 in
Overall Height
3/8 in
Overall Width
1 1/2 in
Details
Attachment Type
Bracket
For Tool Type
Safety Cutters
Material
Stainless Steel
Primary Application
General Purpose
Color
Silver
Number of Pockets
0
Number of Inside Pockets
0
Item
Bracket Holster
Compatible with Manufacturer Model No.
610001.02, 610002.02, 9961.06
Compatible with Product Type
Tool Belts
Number of Outside Pockets
0
Series
610 XDR
Features
Creates a Safe and Hands-Free Work Environment Easy Cleanability, Metal Holster Bracket - Ideal for Hooking Holster
Style
Holster
Description
Bracket Holster, Attachment Type Bracket, Closure Type Not Applicable, Color Silver, Compatible with Manufacturer Model No. 610001.02, 610002.02, 9961.06, Compatible with Product Type Tool Belts, Features Creates a Safe and Hands-Free Work Environment Easy Cleanability, Metal Holster Bracket - Ideal for Hooking Holster, For Maximum Belt Width Not Applicable, Material Stainless Steel, Number of Inside Pockets 0, Number of Outside Pockets 0, Number of Pockets 0, Overall Depth 4 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.