Zoro Homepage

Ceramic blade, 3 sided slider, Retractable 148 mm L

  • Mfr # 101306.17

  • Zoro # G910981809


product price: $30.99
/ea

Key Features

Overall Length
148 mm
Blade Material
Ceramic
Handle Material
Glass Fibre Reinforced Plastic
Number of Blades Included
1
Metal Detectable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101306.17
Zoro #
G910981809
UPC #
4002632802881
Country of Origin
Germany

Dimensions

Overall Length
148 mm
Overall Width
18 mm
Overall Thickness
18 mm
Blade Projection Length
16 mm

Details

Item
Ceramic blade, 3 sided slider
Blade Material
Ceramic
Handle Material
Glass Fibre Reinforced Plastic
Number of Blades Included
1
Metal Detectable
No
Handle Color
Black, Blue
Blade Operation
Retractable
Standards
183620-7519-55094-2022
Manufacturer Model Number of Included Blade
60099C
Replaceable Blade
Yes
Handle Style
Ergonomic
Blade
Ceramic Rounded Tip
Hand Orientation
Ambidextrous
Blade Retraction Type
Fully Automatic
Retractable Blade
Yes
Tether Ready
Yes
Blade Tip
Rounded
Other Material Applications
Felt, Fleece, Foil, Tape, Textile, Yarn
For Cutting Fabric
Yes
For Cutting Cardboard
Yes
Number of Blades Stored
0
For Cutting Plastic
Yes
Blade Change Method
Button
Includes Pocket Clip
No
For Cutting Leather
No
For Cutting Rubber
No
For Cutting Paper
Yes
For Cutting Cork
No
Blade Type Included
Ceramic; Trapezoid
Grip Type
Textured

Description

Ceramic blade, 3 sided slider

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.