Deep Edged, Blunt Tip, PK2
Mfr # 1765232.25
Zoro # G600411005
product price: $22.79
/pk 2, $11.40/eaKey Features
Material
Ceramic
Length
1 31/32 in
Width
3/4 in
Thickness
0.025 in
Primary Cutting Application
General Purpose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1765232.25
Zoro #
G600411005
UPC #
4002632801747
Country of Origin
China
Dimensions
Length
1 31/32 in
Width
3/4 in
Thickness
0.025 in
Blade Width
3/4 in
Blade Thickness
0.03125 in
Details
Item
Ceramic Blade
Material
Ceramic
Primary Cutting Application
General Purpose
Fits Utility Knives Stock No.
Mfr. No. 30000110; Mfr. No. 50000110; Mfr. No. 50000210; Mfr. No. 30000410; Mfr. No. 50000310; Mfr. No. 50000410; Mfr. No. 50000510; Mfr. No. 50000610; Mfr. No. 50000910; Mfr. No. 50001010; Mfr. No. 07152; Mfr. No. 125001
Blade Point Type
Safety Tip; Sharp
Number of Blade Points
2
Number of Cutting Edges
2
Blade Edge
Straight
Mount Type
(1) Hole
Description
Ceramic Blade, Blade Thickness 0.025 in, Blade Width 3/4 in, Compatible with Grainger Part Number Mfr. No. 30000110; Mfr. No. 50000110; Mfr. No. 50000210; Mfr. No. 30000410; Mfr. No. 50000310; Mfr. No. 50000410; Mfr. No. 50000510; Mfr. No. 50000610; Mfr. No. 50000910; Mfr. No. 50001010; Mfr. No. 07152; Mfr. No. 125001, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.