Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double-sided slider, ceramic blade, Retractable 143 mm L

  • Mfr # 525001.17

  • Zoro # G910981823


product price: $30.89
/ea

Key Features

Overall Length
143 mm
Blade Material
Ceramic
Handle Material
Aluminum
Metal Detectable
No
Standards
179480-7120-55094-2020
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
525001.17
Zoro #
G910981823
UPC #
4002632802690
Country of Origin
Germany

Dimensions

Overall Length
143 mm
Overall Thickness
8 mm
Overall Width
17 mm
Blade Projection Length
18 mm

Details

Item
Double-sided slider, ceramic blade
Blade Material
Ceramic
Handle Material
Aluminum
Metal Detectable
No
Standards
179480-7120-55094-2020
Blade Operation
Retractable
Number of Blades Included
1
Handle Color
Black, Blue, Silver
For Cutting Cardboard
Yes
Blade Retraction Type
Automatic
Manufacturer Model Number of Included Blade
60099C
Blade Type Included
Ceramic; Trapezoid
Replaceable Blade
Yes
Blade Shape
Straight
Retractable Blade
Yes
Tether Ready
Yes
Blade Tip
Rounded
Other Material Applications
Felt, Fleece, Foam, Foil, PVC, Tape, Textile
Hand Orientation
Ambidextrous
For Cutting Leather
No
For Cutting Fabric
Yes
Includes Pocket Clip
No
For Cutting Paper
Yes
Number of Blades Stored
1
For Cutting Rubber
Yes
Grip Type
Textured
For Cutting Plastic
Yes
For Cutting Cork
No
Blade Change Method
Button
Blade
Ceramic Rounded Tip

Description

Double-sided slider, ceramic blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.