Zoro Homepage

Ergonomic, squeeze grip safety knife, Retractable 154 mm L

  • Mfr # 625016.02

  • Zoro # G810981831


product price: $48.19
/ea

Key Features

Overall Length
154 mm
Blade Material
Stainless Steel
Handle Material
Aluminum
Overall Thickness
22 mm
Number of Blades Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
625016.02
Zoro #
G810981831
UPC #
4002632803970
Country of Origin
Germany

Dimensions

Overall Length
154 mm
Overall Thickness
22 mm
Overall Width
22 mm
Blade Projection Length
21 mm

Details

Item
Ergonomic, squeeze grip safety knife
Blade Material
Stainless Steel
Handle Material
Aluminum
Number of Blades Included
1
Standards
179729-7166-55094-2020/1
Metal Detectable
No
Handle Color
Black, Blue, Silver
Blade Operation
Retractable
Blade Retraction Type
Fully Automatic
Blade Tip
Rounded
For Cutting Rubber
Yes
Handle Style
Ergonomic
Replaceable Blade
Yes
Knife Type
Rounded Knife
For Cutting Cardboard
Yes
Blade
Stainless Steel Rounded Tip
Retractable Blade
Yes
Manufacturer Model Number of Included Blade
160099
Tether Ready
Yes
Other Material Applications
Carpet, Felt, Fleece, Foil, PVC, Slabbing material off a roll, Tape, Textile
Blade Change Method
Slider
For Cutting Cork
No
Includes Pocket Clip
No
Blade Type Included
Stainless steel; Trapezoid
For Cutting Leather
Yes
Number of Blades Stored
0
Grip Type
Rubberized
For Cutting Plastic
Yes
Hand Orientation
Ambidextrous
For Cutting Fabric
Yes
For Cutting Paper
Yes

Description

Ergonomic, squeeze grip safety knife

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.