Zoro Homepage

Four Sided Replace Blades, 1-1/32", PK100

  • Mfr # 92.66

  • Zoro # G0703208


product price: $110.99
/pk 100, $1.11/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Blade Edge
Straight
Mount Type
(1) Slot
Number of Blade Points
4
Number of Blades Included
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92.66
Zoro #
G0703208
UPC #
-
Country of Origin
Germany

Dimensions

Length
1 in
Thickness
0.016 in
Width
3/4 in
Blade Length
1 in
Blade Thickness
0.015625 in
Blade Width
3/4 in

Details

Item
Utility Blade
Material
Carbon Steel
Blade Edge
Straight
Mount Type
(1) Slot
Number of Blade Points
4
Number of Blades Included
100
Fits Utility Knives Stock No.
35LV56, 35LV57
Blade Dispenser Included
No
Blade Point Type
Sharp
Primary Cutting Application
General Purpose
Number of Cutting Edges
2
Blade Edge Type
Straight
For Cutting Cork
Yes
Compatible with Manufacturer Model Number
122001.02, 124001.02
For Cutting Paper
Yes
Blade Tip
Standard
For Cutting Rubber
Yes
For Cutting Plastic
Yes
Blade Material
Steel
For Cutting Leather
Yes
For Cutting Fabric
Yes
For Cutting Cardboard
Yes
Includes Blade Dispenser
No
Compatible Manufacturer Part Number
122001.02, 124001.02
Compatible Grainger Part Number
147T35, 147T36
Compatible Manufacturer Model Number
122001.02, 124001.02
For Use With Mfr. Model Number
122001.02, 124001.02
Compatible with Manufacturer Model No.
122001.02, 124001.02
Compatible with Mfr. Model No.
122001.02, 124001.02
For Use with Mfr Model Number
122001.02, 124001.02
Compatible Pump Manufacturer Part Number
122001.02, 124001.02
Compatible Mfr. Model Number
122001.02, 124001.02

Description

Utility Blade, Blade Edge Type Straight, Blade Length 1 in, Blade Material Steel, Blade Thickness 0.016 in, Blade Tip Standard, Blade Width 3/4 in, Compatible with Grainger Part Number 147T35, 147T36, Compatible with Manufacturer Model Number 122001.02, 124001.02, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.