Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose Retractable Rounded Safety Blade Safety Knife

  • Mfr # 122001.02

  • Zoro # G0703372


product price: $29.99
/ea

Key Features

Overall Length
155 mm
Blade Type
Safety Blade
Blade Material
Steel
Handle Type
Ergonomically Friendly Trigger
Handle Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122001.02
Zoro #
G0703372
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
155 mm
Overall Thickness
0.71 in
Overall Width
18 mm
Blade Thickness
0.4 mm
Blade Projection Length
9 mm

Details

Item
Safety Knife
Blade Type
Safety Blade
Blade Material
Steel
Handle Type
Ergonomically Friendly Trigger
Handle Material
Aluminum
Application
Industrial
Disposable
No
Left/Right Hand
Right Handed
Number of Blades Included
1
Stores
(1) Blade
Metal Detectable
No
Handle Color
Black, Blue, Silver
Blade Change
Manual
Features
Level 3 Safety
Tether Capable
Not Tether Capable
Position
1
Blade Operation
Retractable
Standards
GS-Certificate 178906-7058-55094-2020
Tether Style
Not Tether Capable
Hand Orientation
Ambidextrous
Blade Positions
1
Blade Shape
Straight
Blade Tip
Standard
Other Material Applications
Bagged Goods, PVC, Slabbing Material Off a Roll, Tape, Wrapping, Stretch and Shrink Foil, Yarn
Number of Blades Stored
1
Retractable Blade
Yes
For Cutting Paper
Yes
Blade Edge Type
Beveled
Tether Ready
Yes
Blade Change Method
Button
Manufacturer Model Number of Included Blade
92
Handle Style
Ergonomic
For Cutting Cardboard
Yes
For Cutting Plastic
Yes
Replaceable Blade
Yes
Knife Type
Safety Knife
Blade Type Included
4-Cutting Edge Blade
Includes Pocket Clip
No
Blade Retraction Type
Fully Automatic
For Cutting Fabric
Yes
For Cutting Cork
No
Includes Cushioned Grip
Yes
Grip Type
Textured
For Cutting Rubber
No
Blade
Standard Steel Tip
For Cutting Leather
No

Description

Safety Knife, Application Industrial, Blade Change Method Button, Blade Edge Type Beveled, Blade Projection Length 9 mm, Blade Material Steel, Blade Operation Retractable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.