Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handy Mip, Level 4, Semi Auto Retractable, Retractable 4 in L

  • Mfr # 447.02

  • Zoro # G8201037


product price: $15.29
/ea

Key Features

Overall Length
4 in
Blade Material
Steel
Handle Type
Ergonomically Friendly Ambidextrous
Handle Material
Metal
Application
Multipurpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447.02
Zoro #
G8201037
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4 in
Overall Thickness
0.31 in
Overall Width
1 in
Blade Projection Length
1 1/2 in
Blade Thickness
0.3 mm

Details

Item
Handy Mip,Level 4,Semi Auto Retractable
Blade Material
Steel
Handle Type
Ergonomically Friendly Ambidextrous
Handle Material
Metal
Application
Multipurpose
Blade Operation
Retractable
Standards
GS NO. S 60033010
Metal Detectable
Yes
Handle Color
Blue, Silver
Number of Blades Included
10
For Cutting Cardboard
Yes
For Cutting Paper
Yes
Hand Orientation
Ambidextrous
For Cutting Plastic
Yes
Number of Blades Stored
10
Blade Edge Type
Beveled
Handle Style
Ergonomic
Blade Shape
Straight
Other Material Applications
Cardboard, Cord, Plastic, Yarn
Blade Tip
Standard
Manufacturer Model Number of Included Blade
145.60
Replaceable Blade
Yes
Retractable Blade
Yes

Description

Handy Mip,Level 4,Semi Auto Retractable, Application Multipurpose, Blade Edge Type Beveled, Blade Projection Length 1 1/2 in, Blade Material Steel, Blade Operation Retractable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.