Holster, Blue, Plastic, 0 Pockets
Mfr # 9961.06
Zoro # G216424024
product price: $43.39
/eaKey Features
Number of Inside Pockets
0
Attachment Type
Belt Slot
Series
610 XDR
Compatible with Manufacturer Model No.
610001.02, 610002.02, 9962.06
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9961.06
Zoro #
G216424024
UPC #
-
Country of Origin
Germany
Dimensions
Overall Depth
1 9/16 in
Overall Height
4 7/8 in
For Maximum Belt Width
4 1/2 in
Overall Width
3 3/8 in
Details
Number of Inside Pockets
0
Attachment Type
Belt Slot
Series
610 XDR
Compatible with Manufacturer Model No.
610001.02, 610002.02, 9962.06
Item
Holster
Color
Blue
Material
Plastic
Style
Holster
Number of Outside Pockets
0
Closure Type
Open Top
Features
Easy Cleanability-Clean Under Running Water, with Alcohol, Acetone or Compressed Air, Ideal for Right and Left-Handed Users, Made of Metal Detectable Plastic, Adjustable Angle for Ergonomic and Efficient use
For Tool Type
Safety Cutters
Compatible with Product Type
Tool Belts
Number of Pockets
0
Primary Application
General Purpose
Description
Holster, Attachment Type Belt Slot, Closure Type Open Top, Color Blue, Compatible with Manufacturer Model No. 610001.02, 610002.02, 9962.06, Compatible with Product Type Tool Belts, Features Easy Cleanability-Clean Under Running Water, with Alcohol, Acetone or Compressed Air, Ideal for Right and Left-Handed Users, Made of Metal Detectable Plastic, Adjustable Angle for Ergonomic and Efficient use, For Maximum Belt Width 4 1/2 in, Material Plastic, Number of Inside Pockets 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.