Hook-Style Safety Cutter, 9 3/5" L
Mfr # 15.08
Zoro # G601259804
product price: $22.25
/eaKey Features
NSF Certified
No
Replaceable Blade
No
Disposable
Yes
Tether Ready
Yes
Antimicrobial
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15.08
Zoro #
G601259804
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
9 3/4 in
Details
Item
Hook-Style Safety Cutter
NSF Certified
No
Replaceable Blade
No
Disposable
Yes
Tether Ready
Yes
Antimicrobial
No
For Cutting Banding
No
Metal Detectable
No
Handle Material
Plastic
Other Material Applications
Film, Foil or Paper, Slabbing
Includes Pocket Clip
No
For Cutting Tape
No
Includes Tape Splitter
No
Grip Type
Textured
For Cutting Cardboard
No
For Cutting Foam
No
Handle Style
Contoured
Handle Color
Blue
For Cutting Stretch Film
Yes
Description
Hook-Style Safety Cutter, Antimicrobial No, Disposable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.