Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hook-Style Safety Cutter, Fixed Blade, Safety Recessed, Polycarbonate

  • Mfr # 121001.02

  • Zoro # G0703199


product price: $25.19
/ea

Key Features

Blade Type
Safety Recessed
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Plastic
Application
Multipurpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121001.02
Zoro #
G0703199
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
8 1/4 in
Overall Width
2 3/4 in
Overall Thickness
0.40625 in

Details

Item
Hook-Style Safety Cutter
Blade Type
Safety Recessed
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Plastic
Application
Multipurpose
Position
1
Metal Detectable
No
Disposable
No
Handle Color
Black/Blue
Features
Concealed Blade, Replaceable Head
Stores
(1) Blade
Left/Right Hand
Right Handed
Blade Change
Non-Changeable
Number of Blades Included
1
Blade Operation
Fixed Blade
Tether Capable
Tether Ready
NSF Certified
No
Number of Cutting Edges
1
Number of Cutting Sides
1
For Cutting Foam
No
Other Material Applications
Bagged Goods, Cord, Felt, Film, Foil, Leather, Paper, Safety Belt, Textiles, Yarn
For Cutting Stretch Film
Yes
Includes Tape Splitter
Yes
Blade Type Included
Safety Recessed
Hook Cutter Features
Includes Tape Splitter
Blade Change Method
Screw
Includes Pocket Clip
No
Handle Style
Straight
Grip Type
Plain
For Cutting Tape
Yes
Antimicrobial
No
For Cutting Cardboard
No
For Cutting Banding
Yes
Tether Ready
Yes
Replaceable Blade
Yes
Blade Positions
1
Hand Orientation
Right Handed

Description

The MARTOR 121001.02 Hook-Style Safety Cutter is the ideal tool for cutting strapping, shrink wrap, banding and more. With a concealed blade, this hook-style safety cutter provides protection against inadvertent cuts. It has a replaceable head so you can continue using it without worrying about buying another one. Its ergonomic handle allows you to use it with ease and comfort. The black/blue polycarbonate handle is both durable and easy to grip. This hook style safety cutter from Martor will make your work easier by giving you the precise cut you need every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.