Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hook-Style Safety Cutter, Fixed Blade, Safety Recessed, Polycarbonate

  • Mfr # 350001.02

  • Zoro # G0703390


product price: $14.29
/ea

Key Features

Blade Type
Safety Recessed
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Plastic
Application
Multipurpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350001.02
Zoro #
G0703390
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
6 1/8 in
Overall Width
40 mm
Overall Thickness
0.47 in
Blade Thickness
0.3 mm

Details

Item
Hook-Style Safety Cutter
Blade Type
Safety Recessed
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Plastic
Application
Multipurpose
Features
Concealed Blade, Replaceable Head, Double-Sided Head
Stores
(2) Blades
Handle Color
Black/Blue
Metal Detectable
No
Position
1
Tether Capable
Tether Ready
Disposable
No
Blade Change
Non-Changeable
Blade Operation
Fixed Blade
Number of Blades Included
2
Left/Right Hand
Right Handed
Standards
GS NO. S 60082479
NSF Certified
No
Number of Cutting Edges
1
Tether Style
Tether Ready
Replaceable Blade
Yes
Includes Pocket Clip
No
Handle Style
Straight
For Cutting Stretch Film
Yes
Hook Cutter Features
Includes Tape Splitter
For Cutting Banding
Yes
Number of Blades Stored
2
Antimicrobial
No
For Cutting Cardboard
Yes
Blade Change Method
Swing the Blade Magazine
For Cutting Foam
No
Includes Tape Splitter
Yes
Tether Ready
Yes
Blade Edge Type
Plain
Blade Type Included
Safety Recessed
Other Material Applications
Bagged Goods, Cord, Felt, Film, Foil, Leather, Paper, Safety Belt, Textiles, Yarn
For Cutting Tape
Yes
Number of Cutting Sides
1
Blade Projection
1 1/2 in
Grip Type
Textured
Blade Positions
1
Hand Orientation
Right Handed

Description

Hook-Style Safety Cutter, Antimicrobial No, Application Multipurpose, Blade Change Method Swing the Blade Magazine, Blade Edge Type Plain, Blade Material Steel, Blade Projection 1 1/2 in, Blade Thickness 0.3 mm, Blade Type Included Safety Recessed, Disposable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.