Zoro Homepage

Industrial Cutter Blade, PK100

  • Mfr # 13730.60

  • Zoro # G4522421


product price: $168.99
/pk 100, $1.69/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Length
43mm
Width
0.30mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13730.60
Zoro #
G4522421
UPC #
-
Country of Origin
Germany

Dimensions

Length
43mm
Width
0.30mm

Details

Item
Industrial Cutter Blade,PK100
Material
Stainless Steel

Description

When it comes to industrial work, these Martor 13730.60 Industrial Cutter Blades are up for the task. These durable blades provide you with long-lasting performance for your tasks. They come in a package of 100. These cutter blades are designed to cut through various materials like heavy cardboard, carpeting, linoleum and even plastics. The Martor 13730.60 Industrial Cutter Blade is the blade you can count on when it matters most.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.