Concealed blade metal detectable knife 5 7/8 in L, 10 PK

  • Mfr # 150007.12

  • Zoro # G103541186


product price:  $74.35
/pk 10, $7.44/ea

Key Features

Overall Length
5 7/8 in
Blade Material
Stainless Steel
Handle Type
Ergonomic
Handle Material
Plastic
Application
Industrial
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
150007.12
Zoro #
G103541186
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
5 7/8 in
Overall Width
1 1/2 in
Overall Thickness
0.433 in
Blade Thickness
0.3 mm

Details

Item
Concealed blade metal detectable knife
Blade Material
Stainless Steel
Handle Type
Ergonomic
Handle Material
Plastic
Application
Industrial
Metal Detectable
Yes
NSF Certified
No
Features
For Right and Left Hander, Lanyard Hole, X-Ray Detectable
Disposable
Yes
Number of Cutting Edges
2
Handle Color
Blue
Number of Blades Included
1
For Cutting Banding
Yes
For Cutting Stretch Film
Yes
Includes Tape Splitter
Yes
Number of Cutting Sides
2
Series
Secumax 150 MDP
Replaceable Blade
No
For Cutting Cardboard
Yes
Tether Ready
Yes
Other Material Applications
Bagged Goods, Cord, Felt, Self-Adhesive Label, Yarn
For Cutting Tape
Yes
Blade Edge Type
Smooth
Grip Type
Textured
Blade Type Included
Disposable
Antimicrobial
No
Handle Style
Straight
For Cutting Foam
No
Number of Blades Stored
0
Includes Pocket Clip
No

Description

Concealed blade metal detectable knife, Antimicrobial No, Application Industrial, Blade Edge Type Smooth, Blade Material Stainless Steel, Blade Projection Not Applicable, Blade Thickness 0.3 mm, Blade Type Included Disposable, Disposable Yes, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.