Zoro Homepage

Multisafe Unpainted, Level 4 Knife Trapezoid, 6" L

  • Mfr # 8152.19

  • Zoro # G8201107


product price: $17.19
/ea

Key Features

Blade Type
Trapezoid
Blade Material
Steel
Handle Material
Zinc
Application
For Cutting General Industrial Materials
Blade Operation
Retractable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8152.19
Zoro #
G8201107
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
5 1/2 in
Overall Width
1 in
Overall Thickness
0.67 in
Blade Projection Length
7/8 in

Details

Item
Safety Knife
Blade Type
Trapezoid
Blade Material
Steel
Handle Material
Zinc
Application
For Cutting General Industrial Materials
Blade Operation
Retractable
Handle Color
Unpainted
Standards
VPAGS
Metal Detectable
Yes
Number of Blades Included
1
Tether Ready
Yes
For Cutting Rubber
Yes
For Cutting Plastic
Yes
Retractable Blade
Yes
Handle Style
Ergonomic
Blade Retraction Type
Automatic
Knife Type
Safety Knife
For Cutting Cardboard
Yes
Manufacturer Model Number of Included Blade
5232.70
Other Material Applications
Cardboard, Felt, Fleece, Leather, PVC, Rubber
For Cutting Leather
Yes
For Cutting Fabric
Yes
Hand Orientation
Ambidextrous
Blade Type Included
Trapezoid
Number of Blades Stored
1
Blade Change Method
Screw
Includes Pocket Clip
No
Replaceable Blade
Yes
Grip Type
Plain
Blade Tip
Standard

Description

When you need to cut through tough materials, the MARTOR 8152.02 Multisafe Unpainted, Level 4 Knife is a must-have tool. It features a self-retracting blade that cuts cleanly through thick sheets of metal and other industrial materials. This knife has a 6" overall length and trapezoid blade type. It also has zinc handle material for increased durability. The self-retracting blade cuts without fail each time it is deployed, so you can work with ease knowing that your safety is guaranteed. The MARTOR 8152.02 Multisafe Unpainted, Level 4 Knife gives you power and control when working with heavy materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.