Zoro Homepage

Precision Safety Cutter Mini Safety, 4 3/4 in L

  • Mfr # 32132.00

  • Zoro # G1943824


product price: $18.39
/ea

Key Features

Overall Length
4 3/4 in
Blade Type
Mini Safety
Blade Material
Steel
Handle Material
Aluminum
Left/Right Hand
Ambidextrous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32132.00
Zoro #
G1943824
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4 3/4 in
Blade Length
2 in

Details

Item
Precision Safety Cutter
Blade Type
Mini Safety
Blade Material
Steel
Handle Material
Aluminum
Left/Right Hand
Ambidextrous
Metal Detectable
No
Features
2-Cutting Edge Blade, Clip for Attaching, Easy AND Handy, Retractable Blade, Robust Design
Tether Capable
Tether Ready
Blade Change
Tool Free
Number of Blades Included
1
Disposable
No
Handle Color
Gray
Blade Operation
Retractable
Tether Style
Tether Ready
Blade Edge Type
Straight
Replaceable Blade
Yes
Tether Ready
Tether Ready
Hand Orientation
Ambidextrous

Description

Precision Safety Cutter, Blade Edge Type Straight, Blade Length 2 in, Blade Material Steel, Blade Type Mini Safety, Features 2-Cutting Edge Blade, Clip for Attaching, Easy AND Handy, Retractable Blade, Robust Design, Handle Color Gray, Handle Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.